Shop ALLPOINTS
See all product information
Create Account
541170 Gas Valve
Mfr # 541170
Zoro # G604896747
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
5 in
Width
5 in
Weight
2.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 541170
- Zoro #
- G604896747
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 3 in
- Length
- 5 in
- Width
- 5 in
Details
- Item
- Gas Valve
- Weight
- 2.6 lbs
Description
nat gas pilot safety valve, 1/2" fpt in, 3/4" fpt out, to convert to lp use #511270 millivolt mfg honeywell #vs820a anets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.