Shop ALLPOINTS
See all product information
Create Account
263459 Bracket, Hi-Limit Probe For Henny Penny
Mfr # 263459
Zoro # G104880994
product price:Â
$
49.75
/ea
Key Features
Fits Brand
Henny Penny
Height
1 in
Length
1 in
Weight
0.1 lb
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263459
- Zoro #
- G104880994
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Weight
- 0.1 lb
- Item
- Bracket
Description
hi-limit probe bracket henny penny fryer 580, 581
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.