Shop ALLPOINTS
See all product information
Create Account
263611 Burner, Aluminized Steel
Mfr # 263611
Zoro # G004895517
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Weight
0.7 lb
Height
2 in
Width
21 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263611
- Zoro #
- G004895517
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminized Steel Burner
- Weight
- 0.7 lb
- For Use With
- Range
Description
aluminized steel tubular burner w/ air shutter 20-1/2" overall, w/ air shutter #26-1863, no deflector shield, # 26-3610, 4-3/8" x 16-1/2". for burner w/deflector use # 26-1916 for cast iron burner w/deflector use # 24-1147 vulcan broiler series vccb wolf scb