Shop ALLPOINTS
See all product information
Create Account
263673 Latch, Door For Uniworld Foodservice
Mfr # 263673
Zoro # G004879487
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Fits Brand
Uniworld Foodservice
Height
1 in
Width
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263673
- Zoro #
- G004879487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 3 in
- Length
- 3 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Uniworld Foodservice
- Item
- Door Latch