Shop ALLPOINTS
See all product information
Create Account
263762 Knife, Grinder - No 22
Mfr # 263762
Zoro # G804881123
product price:Â
$
11.55
/ea
Sold in multiples of 3 for $34.65
Key Features
Height
1 in
Length
2 in
Weight
0.2 lb
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263762
- Zoro #
- G804881123
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 2 in
- Width
- 2 in
Details
- Weight
- 0.2 lb
- Item
- Knife
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov