Shop ALLPOINTS
See all product information
Create Account
264023 Kason 10060007072 Pilaster, Standard 72" For Kason
Mfr # 264023
Zoro # G304897396
product price:Â
$
25.99
/ea
Sold in multiples of 2 for $51.98
Key Features
Height
0.01 in
Width
72 in
Length
72 in
Weight
0.3 lb
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264023
- Zoro #
- G304897396
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Fits Brand
- Kason
- Item
- Standard Kason Pilaster
Description
aluminum standard pilaster, 72"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.