Shop ALLPOINTS
See all product information
Create Account
264133 Bearing, Ball
Mfr # 264133
Zoro # G504881904
product price:Â
$
34.65
/ea
Sold in multiples of 2 for $69.30
Key Features
Width
2 in
Length
2 in
Weight
0.2 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264133
- Zoro #
- G504881904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 1 in
Details
- Item
- Ball Bearing
- Weight
- 0.2 lb
Description
ball bearing electrolux tr22, tr23, tr24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov