Shop ALLPOINTS
See all product information
Create Account
264566 Basket Hanger For Frymaster
Mfr # 264566
Zoro # G904880019
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Weight
1.5 lbs
Fits Brand
Frymaster
Width
18 in
Height
2 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264566
- Zoro #
- G904880019
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 2 in
- Length
- 18 in
Details
- Weight
- 1.5 lbs
- Item
- Basket Hanger
- Fits Brand
- Frymaster
Description
basket hanger, 18" x 4" frymaster 18ue, eh1721, fmcfe, fmcfec, j3f, j65x, jcfx, kfc18e, kj3fc, kscf18g, kscfh18e, mjcf, mjcfe, mjcfec, sm50,sr42, sr62
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.