Shop ALLPOINTS
See all product information
Create Account
264621 Hinge Kit For Cres Cor
Mfr # 264621
Zoro # G904880125
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Height
1 in
Length
4 in
Fits Brand
Cres Cor
Weight
1.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264621
- Zoro #
- G904880125
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Height
- 1 in
- Length
- 4 in
Details
- Fits Brand
- Cres Cor
- Item
- Hinge Kit
- Weight
- 1.3 lbs
Description
kit includes: 11216000001. hinge kit, non-rise, edgemount offset 1", length 5-3/4", width 1-1/16" outside screw centers 2-1/8" series r50 cres cor radiant ovens, convection and retherm ovens, insulated hand-lift cabinets: 1000chal, 1000chal3, 1000chalsplit, 1000chss, 1000chss3, 1000chsssplit, series co151 co151xwua5b2401q1, co151xwua5b2403q1, h-339-12-135ce, h-339-12-188c, h-339-12-188c-240, h-339-127c-240, h-339-128c-240, h-339-1813c, h-339-1813c-240, h-339-1813c-gml, h-339-1813c-gmr, h-339-188c, h-339-188c-240, h-339-ua-8c, h-339-ua-8c-240, h-339-x-128c, h-339214, h137srrc2020c, h137srrc2020c208, h137srrc2020c240
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.