Shop ALLPOINTS
See all product information
Create Account
265869 Plunger & Bearing Assembly For Hobart
Mfr # 265869
Zoro # G604885000
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Fits Brand
Hobart
Weight
0.1 lb
Height
1 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265869
- Zoro #
- G604885000
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hobart
- Weight
- 0.1 lb
- Item
- Bearing
Description
hobart 2612, 2712, 2812, 2912