Shop ALLPOINTS
See all product information
Create Account
2691021 Shelf, Left, 21" X 15-3/4" For Perlick Refrigeration
Mfr # 2691021
Zoro # G804896240
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigeration
Width
21 in
Length
21 in
Weight
5.4 lbs
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2691021
- Zoro #
- G804896240
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigeration
- Weight
- 5.4 lbs
- Item
- Left Shelf
- Fits Brand
- Perlick Refrigeration
Description
color: gray width: 21" | 533 mm coating: epoxy type: left shelf depth: 15 3/4" | 400 mm