Shop ALLPOINTS
See all product information
Create Account
2691024 Shelf, Lower, 19-1/4" X 8" For Perlick Refrigeration
Mfr # 2691024
Zoro # G204896185
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigeration
Length
19 in
Height
1 in
Width
19 in
Fits Brand
Perlick Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2691024
- Zoro #
- G204896185
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19 in
- Height
- 1 in
- Width
- 19 in
Details
- For Use With
- Refrigeration
- Item
- Lower Shelf
- Fits Brand
- Perlick Refrigeration
- Weight
- 1.8 lbs
Description
color: gray width: 19 1/4" | 489 mm coating: epoxy type: lower shelf depth: 8" | 203 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.