Shop ALLPOINTS
See all product information
Create Account
8011342 Fan Stirrer Blade For Turbo Air (Refrigeration)
Mfr # 8011342
Zoro # G704880424
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigeration
Weight
0.3 lb
Width
7 in
Fits Brand
Turbo Air
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011342
- Zoro #
- G704880424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 2 in
- Length
- 7 in
Details
- For Use With
- Refrigeration
- Weight
- 0.3 lb
- Fits Brand
- Turbo Air
- Item
- Fan Stirrer Blade
Description
6-1/4" dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov