Shop ALLPOINTS
See all product information
Create Account
264533 Instruction Plate For Blodgett Oven
Mfr # 264533
Zoro # G204880399
product price:Â
$
36.19
/ea
Sold in multiples of 2 for $72.38
Key Features
Width
3 in
Weight
0.01 lb
For Use With
Oven
Length
3 in
Fits Brand
Blodgett
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264533
- Zoro #
- G204880399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 1 in
Details
- Weight
- 0.01 lb
- For Use With
- Oven
- Item
- Instruction Plate
- Fits Brand
- Blodgett
Description
lighting instruction plate w/screws blodgett 1000, 1048, 1060, 901, 911, 916, 931, 951, 961, 966, 981, 999, fa series, gzl series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.