Shop ALLPOINTS
See all product information
Create Account
2711038 Switch, Limit(2-Wire) For Delfield
Mfr # 2711038
Zoro # G204884762
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Delfield
Height
1 in
Length
5 in
Width
5 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2711038
- Zoro #
- G204884762
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Delfield
- Weight
- 0.2 lb
- Item
- Limit Switch
Description
material: stainless steel length: 1219 mm | 48" wire leads width: 29 mm | 1 1/8" switch depth: 22 mm | 7/8" switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.