Shop ALLPOINTS
See all product information
Create Account
2721215 Chain, Loader Base, Per Foot For Nieco Corp.
Mfr # 2721215
Zoro # G104879752
product price:Â
$
87.15
/ea
Key Features
Width
12 in
Fits Brand
Nieco
Height
0.01 in
Weight
0.1 lb
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2721215
- Zoro #
- G104879752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 0.01 in
- Length
- 12 in
Details
- Item
- Loader Base Chain
- Fits Brand
- Nieco
- Weight
- 0.1 lb
Description
material: stainless steel length: 12" | 305 mm width: 5/16" | 8 mm note: replacement chain for fmp# 272-1200 loader base sold in quantities of:: per foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.