2721278 Flame Sensor For Nieco Corp.
- Mfr # 2721278
- Zoro # G104889072
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
5 in
Fits Brand
Nieco
Length
5 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2721278
- Zoro #
- G104889072
- UPC #
- -
- Country of Origin
- France
Dimensions
- Height
- 1 in
- Width
- 5 in
- Length
- 5 in
Details
- Fits Brand
- Nieco
- Item
- Flame Sensor
- Weight
- 0.1 lb
Description
color: orange material: rubber length: 54" end to end includes: 1/4" qd terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.