Shop ALLPOINTS
See all product information
Create Account
2762020 Faucet, Upper, Decaf, L3D, L3S For Fetco
Mfr # 2762020
Zoro # G904881337
product price:Â
$
60.15
/ea
Key Features
Height
2 in
Fits Brand
Fetco
Width
4 in
Weight
0.1 lb
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2762020
- Zoro #
- G904881337
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Fetco
- Weight
- 0.1 lb
- For Use With
- Coffee Brewer
- Item
- Upper Faucet
Description
color: orange material: plastic length: 4" | 102 mm width: 1 3/4" | 44 mm includes: silicone seat cup type: decaf