Shop ALLPOINTS
See all product information
Create Account
441636 Ignition Module For Accu-Temp
Mfr # 441636
Zoro # G704880325
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Fits Brand
Accu-Temp
Length
5 in
Weight
0.5 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441636
- Zoro #
- G704880325
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 2 in
Details
- Item
- Ignition Module
- Fits Brand
- Accu-Temp
- Weight
- 0.5 lb
Description
ignition module, 24 vac accutemp griddle accu-steam gas, ggf1201a36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov