Shop ALLPOINTS
See all product information
Create Account
2801222 Handle, Cool (Medium) For Redco Slicers
Mfr # 2801222
Zoro # G204881785
product price:Â
$
23.29
/ea
Sold in multiples of 2 for $46.58
Key Features
Length
5 in
Weight
0.1 lb
Fits Brand
Redco Slicers
Height
1 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2801222
- Zoro #
- G204881785
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Redco Slicers
- Item
- Cool Handle
Description
color: blue material: silicone length: 4 1/2" | 114 mm temperature range: 316 c maximum | 600 f maximum note: for 8 & 10" fry pans,2-3/4-10 qt sauce & saute pan fda approved: y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.