Shop ALLPOINTS
See all product information
Create Account
8012240 Kit-Valve, 0.5Gpm, 1-Way120V, 50/60Hz For Cleveland Range
Mfr # 8012240
Zoro # G004895647
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Fits Brand
Cleveland
For Use With
Range
Length
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012240
- Zoro #
- G004895647
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Fits Brand
- Cleveland
- For Use With
- Range
- Item
- Valve
Description
240vac, 50/60hz