Shop ALLPOINTS
See all product information
Create Account
2801412 Liner, Shelf, 12" X 12" Clear For San Jamar
Mfr # 2801412
Zoro # G804879687
product price:Â
$
29.49
/ea
Sold in multiples of 2 for $58.98
Key Features
Weight
0.9 lb
Height
1 in
Length
13 in
Fits Brand
San Jamar
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2801412
- Zoro #
- G804879687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 13 in
- Width
- 13 in
Details
- Item
- Shelf Liner
- Weight
- 0.9 lb
- Fits Brand
- San Jamar
Description
color: clear length: 12" | 305 mm width: 12" | 305 mm type: easily cut to fit,can be used in sinks & on floors nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov