Shop ALLPOINTS
See all product information
Create Account
2801846 Bowl, Mixing, 10-1/2 Qt, Stainless Steel
- Mfr # 2801846
- Zoro # G504881164
product price:Â
$
25.95
/ea
Sold in multiples of 2 for
$51.90
Key Features
Weight
0.9 lb
Length
15 in
Width
15 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2801846
- Zoro #
- G504881164
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 15 in
- Width
- 15 in
- Height
- 5 in
Details
- Item
- Mixing Bowl
- Weight
- 0.9 lb
Description
material: stainless steel length: 14 1/2" | 369 mm width: 14 1/2" | 369 mm capacity: 9.94 l | 10 1/2 qt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.