Shop ALLPOINTS
See all product information
Create Account
281010 Sharpening Stone Set For Univex
- Mfr # 281010
- Zoro # G004885563
product price:Â
$
64.39
/ea
Key Features
Weight
0.1 lb
Fits Brand
Univex
Height
0.01 in
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281010
- Zoro #
- G004885563
- UPC #
- -
- Country of Origin
- Gambia
Dimensions
- Height
- 0.01 in
- Width
- 2 in
- Length
- 2 in
Details
- Weight
- 0.1 lb
- Item
- Sharpening Stone
- Fits Brand
- Univex
Description
sharpenin stone set, sharpening stone has .250 hole ahd the truing stone has .323 hole, od is 1.984 on both' the one with the hole in the cover is for small hole -sharpening univex slicer 6509,7510, 7512, 7515, 8510, 8512
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.