Shop ALLPOINTS
See all product information
Create Account
281162 Jar Support For Waring Products
Mfr # 281162
Zoro # G904881191
product price:Â
$
45.15
/ea
Sold in multiples of 2 for $90.30
Key Features
Width
5 in
Height
2 in
Length
5 in
Fits Brand
Waring
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281162
- Zoro #
- G904881191
- UPC #
- -
- Country of Origin
- United States
- Item
- Jar Support
- Fits Brand
- Waring
- Weight
- 0.2 lb
Description
jar support waring blender bb140, bb150, bb240, bb250