Shop ALLPOINTS
See all product information
Create Account
281400 Kason 11805000001 Bulb Protector For Kason
Mfr # 281400
Zoro # G504888880
product price:Â
$
29.49
/ea
Sold in multiples of 3 for $88.47
Key Features
Height
4 in
Fits Brand
Kason
Weight
0.3 lb
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281400
- Zoro #
- G504888880
- UPC #
- -
- Country of Origin
- United States
- Item
- Kason Bulb Protector
- Fits Brand
- Kason
- Weight
- 0.3 lb
Description
plastic bulb protector 3-3/4" high x 4" od flange, 2-1/2" id, 3-1/4" key hole slot ctrs, plastic with hole in top, for 40w bulb.