Shop ALLPOINTS
See all product information
Create Account
46-1435 Oven Control Board with Potentiometer
Mfr # 461435
Zoro # G904880811
product price:Â
$
1,651.99
/ea
Free Shipping & Returns
Key Features
Weight
0.7 lb
Length
6 in
Width
6 in
Height
2 in
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 461435
- Zoro #
- G904880811
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 2 in
Details
- Item
- Control Board
- Weight
- 0.7 lb
- For Use With
- Oven
Description
new style "v.a.s.t." thermostat board w/instructions. board color red. # 252-5001 potentiometer, no knob. 1/4" f push-ons. range preset dip switch 3 & 4 left (on) 1 & 2 right (off) temp controller, max temp 550 f nu vu oven op-(2,3), co-16. oven 55ezg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.