Shop ALLPOINTS
See all product information
Create Account
281941 Handle For Cres Cor
Mfr # 281941
Zoro # G904880064
product price:Â $78.99
/eaKey Features
Length
6 in
Width
6 in
Height
1 in
Weight
0.01 lb
Fits Brand
Cres Cor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281941
- Zoro #
- G904880064
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 1 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Cres Cor
- Item
- Handle
Description
handle, black recessed. 5-1/2" long crescor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.