Shop ALLPOINTS
See all product information
Create Account
541117 Control Valve- Nat/Lp For Imperial Cooking Equipment
Mfr # 541117
Zoro # G204896130
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Weight
2.4 lbs
Length
6 in
Fits Brand
Imperial
Height
5 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541117
- Zoro #
- G204896130
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.4 lbs
- Fits Brand
- Imperial
- Item
- Control Valve
Description
white rodgers control valve, nat, 3/4", millivolt 1/4"cc pilot fitting on side. comes with lp conversion kit. imperial was using honeywell valve which was our # 54-1167 but is nla @ allpoints imperial is using w/r & robertshaw valve using the same part number. If you want the rsw valve use # 54-1011 for nat. And # 54-1010 for lp. imperial fryer ifr, ifs