Shop ALLPOINTS
See all product information
Create Account
282032 Ceramic Kit For Montague Oven
- Mfr # 282032
- Zoro # G404880090
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Montague Oven
Weight
7 lbs
Length
12 in
Width
12 in
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282032
- Zoro #
- G404880090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 12 in
- Height
- 6 in
Details
- Item
- Ceramic Kit
- Fits Brand
- Montague Oven
- Weight
- 7 lbs
- For Use With
- Oven
Description
ceramic kit for burner contains 10 lrg & 4 sm insulators (10)# 28-1234, (4) # 28-2031. montague broiler fits: c-36,c-45 sb3418, sb3618
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.