Shop ALLPOINTS
See all product information
Create Account
282336 Jar Assembly For Waring Products
Mfr # 282336
Zoro # G604880647
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Weight
2.1 lbs
Fits Brand
Waring
Height
8 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282336
- Zoro #
- G604880647
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.1 lbs
- Fits Brand
- Waring
- Item
- Jar
Description
Allpoints 282336
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.