Shop ALLPOINTS
See all product information
Create Account
282408 Pusher Plate For Prince Castle
Mfr # 282408
Zoro # G804884605
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Prince Castle
Length
16 in
Height
5 in
Width
16 in
Weight
4.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282408
- Zoro #
- G804884605
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Prince Castle
- Item
- Pusher Plate
- Weight
- 4.1 lbs
Description
pusher plate w/labels silver king skk2 lettuce cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.