Shop ALLPOINTS
See all product information
Create Account
282421 PTFE Bearing Assembly For American Permanent Ware
- Mfr # 282421
- Zoro # G004884566
product price:Â
$
11.75
/ea
Sold in multiples of 2 for
$23.50
Key Features
Fits Brand
American Permanent Ware
Weight
0.3 lb
Height
0.01 in
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282421
- Zoro #
- G004884566
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- American Permanent Ware
- Weight
- 0.3 lb
- Item
- Bearing
Dimensions
- Height
- 0.01 in
- Width
- 2 in
- Length
- 2 in
Description
ptfe bearing assembly notched bright white for front and rear rollers. For other rollers see 281198 units made before may,2011. apw wyott roller grill hr-31, hr-45, hr-75, hr-85, hrs-31, hrs-45, hrs-75, hrs-85
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.