Shop ALLPOINTS
See all product information
Create Account
2901042 Lid, Steelvac, Blk/Org, MNo Fvp
Mfr # 2901042
Zoro # G004879579
product price:Â
$
16.35
/ea
Sold in multiples of 2 for $32.70
Key Features
Length
4 in
Weight
0.2 lb
Width
4 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2901042
- Zoro #
- G004879579
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Steelvac Lid
Description
color: black | orange trigger weight: .15 lb