Shop ALLPOINTS
See all product information
Create Account
2941057 Arm, Hold Open, Retrofit Assembly For Anthony International, California
Mfr # 2941057
Zoro # G504895789
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Length
6 in
Height
0.01 in
Width
6 in
Fits Brand
Anthony International
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2941057
- Zoro #
- G504895789
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 0.01 in
- Width
- 6 in
Details
- Weight
- 0.2 lb
- Item
- Hold Open Arm
- Fits Brand
- Anthony International
Description
material: steel length: 5 3/4 to 8" | 146 to 203 mm width: 13/16" | 21 mm includes: mounting hardware, # 294-1058 arm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.