Shop ALLPOINTS
See all product information
Create Account
321048 Container Only For Vita-Mix, Inc.
Mfr # 321048
Zoro # G104881762
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Width
6 in
Fits Brand
Vita-Mix
Height
12 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321048
- Zoro #
- G104881762
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Vita-Mix
- Item
- Container Only
Description
Allpoints 321048 container only for vita-mix, inc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.