Shop ALLPOINTS
See all product information
Create Account
321419 Drain O Ring (1-3/4 Od) For Hobart
- Mfr # 321419
- Zoro # G504880624
product price:Â
$
14.49
/ea
Sold in multiples of 7 for
$101.43
Key Features
Height
0.01 in
Weight
0.01 lb
Fits Brand
Hobart
Length
2 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321419
- Zoro #
- G504880624
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0.01 in
- Length
- 2 in
- Width
- 2 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Hobart
- Item
- Drain O Ring
Description
dishwasher drain tube overflow "o" ring, 1 3/4" od hobart dishwasher c44a, pw36a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.