Shop ALLPOINTS
See all product information
Create Account
321737 Bowl, Cutter - Plastic For Robot Coupe
Mfr # 321737
Zoro # G504880136
product price:Â $515.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Height
7 in
Length
9 in
Weight
1.6 lbs
Fits Brand
Robot Coupe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321737
- Zoro #
- G504880136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 7 in
- Length
- 9 in
Details
- Item
- Cutter - Plastic Bowl
- Weight
- 1.6 lbs
- Fits Brand
- Robot Coupe
Description
plastic cutter bowl, robot coupe r-172, r-300, r-301u
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.