Shop ALLPOINTS
See all product information
Create Account
321961 Grommet 1-1/4" For Frymaster
Mfr # 321961
Zoro # G204879591
product price:Â
$
84.55
/ea
Key Features
Width
3 in
Weight
0.01 lb
Fits Brand
Frymaster
Height
2 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321961
- Zoro #
- G204879591
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Frymaster
- Item
- Grommet
Description
grommet, 2-5/16" od, 1-3/4" id, 1/2" thick 1-3/4" id is correct. F/m describes as 1-1/4. frymaster esw, ewbs, fm345e, fm45, gbc, gc, gsms, mj45