Shop ALLPOINTS
See all product information
Create Account
321962 Square Drain Seal For Frymaster
Mfr # 321962
Zoro # G504885162
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Weight
0.01 lb
Height
4 in
Width
4 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321962
- Zoro #
- G504885162
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Height
- 4 in
- Width
- 4 in
Details
- Weight
- 0.01 lb
- Item
- Square Drain Seal
- Fits Brand
- Frymaster
Description
square drain seal 2-3/4" square x 3-1/2" long, 1/4" thick, grey rubber frymaster bih152, bih252, bih352, bih452, bih52, bih552, fh150, fm47, fmh50, fph150, fph50, h55, hptarb, jbih252, mh152, mh252, mh352, mh452, mh52, mh552, mj47, mjh150, mjh50, sdu50, wfp347ecse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov