Shop ALLPOINTS
See all product information
Create Account
34-1143 Strip Heater; 120V; 1000W
Mfr # 341143
Zoro # G204888821
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Weight
1.8 lbs
Length
18 in
Width
18 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341143
- Zoro #
- G204888821
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.8 lbs
- Item
- Strip Heater
Description
strip heater [ 120v 1000w 1ph ] [ 17-7/8" x 1-1/2" ] [terminals {screw 10-32 } duke/franklin thermotainer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.