Shop ALLPOINTS
See all product information
Create Account
34-1149 Griddle Element; 208V; 1025W; 6 1/2" x 5 1/2" x 3"
Mfr # 341149
Zoro # G704889083
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
For Use With
Range
Length
6 in
Height
3 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341149
- Zoro #
- G704889083
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Item
- Griddle Element
- For Use With
- Range
Description
griddle element, [ 208v 1025w 1ph ] [ 6-1/2" x 5-1/2" x 3"h ] terminals flag w/ 3/16" (#10) unthreaded hole. hobart griddle cg(20,30,30s,33,33b,41,41s, 52s,53s,54s,55,56,57,58,59,60, 65,68,562). hotplate cx164. range w/griddle top: cr42 & b & c, cr48 & b & c, cr58c.