Shop ALLPOINTS
See all product information
Create Account
1421581 Blade, Squeegee, 8", High Heat For Unger Enterprises Inc Usa
Mfr # 1421581
Zoro # G504881140
product price:Â
$
9.35
/ea
Sold in multiples of 4 for $37.40
Key Features
Length
8 in
Height
0.01 in
Width
8 in
Weight
0.01 lb
Fits Brand
Unger Enterprises Inc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1421581
- Zoro #
- G504881140
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 8 in
- Height
- 0.01 in
- Width
- 8 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Unger Enterprises Inc
- Item
- Squeegee Blade
Description
length: 8" temperature range: 176 c max | 350 f max
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov