Shop ALLPOINTS
See all product information
Create Account
341028 Urn Heater240V 3000W For Seco Products
Mfr # 341028
Zoro # G304889629
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Weight
4.5 lbs
Fits Brand
Seco Products
Length
13 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341028
- Zoro #
- G304889629
- UPC #
- -
- Country of Origin
- United States
- Item
- Urn Heater240v
- Weight
- 4.5 lbs
- Fits Brand
- Seco Products
Description
immersion heater, 4" conduit box, requires minimun 2-3/8" mounting hole. [ 240v 3000w 1ph ] [ 6-3/4"l x 4-1/4"w x 2-15/16"d ]
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.