Shop ALLPOINTS
See all product information
Create Account
8011958 Pump For Rational Cooking Systems
Mfr # 8011958
Zoro # G404884463
product price:Â $746.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Fits Brand
Rational Cooking Systems
Width
8 in
Length
8 in
Weight
2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011958
- Zoro #
- G404884463
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 5 in
- Width
- 8 in
- Length
- 8 in
Details
- Item
- Pump
- Fits Brand
- Rational Cooking Systems
- Weight
- 2 lbs
Description
200-240v, 50/60 hz, .63/.53a, 60/62w
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.