Shop ALLPOINTS
See all product information
Create Account
264542 Draft Hood For Blodgett Oven
Mfr # 264542
Zoro # G604880036
product price:Â
$
763.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Weight
6.4 lbs
Height
7 in
Width
16 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264542
- Zoro #
- G604880036
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Oven
- Weight
- 6.4 lbs
- Item
- Draft Hood
- Fits Brand
- Blodgett
Description
draft hood, direct vent blodgett 900, dfg, 1048dd, 901, 911, 916, 931, 951, 961, 966, 981, 999, ac-500, ac-500 xcel, dfg-100, dfg-100 xcel, dfg-200, ef series, eze series, sho-g, st-300 aa, st-300 ab, zephaire g