Shop ALLPOINTS
See all product information
Create Account
341296 Dishwasher Heater208V 10000W 2-1/4" Oc For Champion Dishwasher
Mfr # 341296
Zoro # G804889105
product price:Â
$
2,033.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
3 in
Fits Brand
Champion
Weight
4 lbs
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341296
- Zoro #
- G804889105
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 22 in
Details
- Item
- Dishwasher Heater208v / Oc
- Fits Brand
- Champion
- Weight
- 4 lbs
Description
element [ 208v 10000w 1-3ph ] 3" square flange [ 2-1/4" ctrs bolt holes, 20" long inside, 21-3/8" od [terminals {stud - #10-32 , gasket not included [gasket # 32-1208 champion dishwasher 1kab, 1kacb, 20kb, 20kprb, 30kb, 30kprb, 40kb, 40kprb, 64kb, 64kprb, kl-44, kl-66. series: cc, uc-c, uc-cw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov