Shop ALLPOINTS
See all product information
Create Account
341707 Booster Element 240V 5000W For Hubbell, The Electric Heater Co.
Mfr # 341707
Zoro # G404889109
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hubbell
Width
15 in
Length
15 in
Height
2 in
Weight
1.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341707
- Zoro #
- G404889109
- UPC #
- -
- Country of Origin
- United States
- Item
- Booster Element
- Fits Brand
- Hubbell
- Weight
- 1.5 lbs
Description
immersion element, 5000w, 240v 1-1/8" mpt with o-ring seal, 14-1/4" element length o-ring only 32-1539 hubbel booster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.