Shop ALLPOINTS
See all product information
Create Account
342031 Element, Heating - 240V/5Kw
Mfr # 342031
Zoro # G104889133
product price:Â
$
840.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Weight
2.7 lbs
Height
4 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342031
- Zoro #
- G104889133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Height
- 4 in
- Width
- 13 in
Details
- Item
- Element
- Weight
- 2.7 lbs
Description
well element, 240v, 5000w, 1 ph cecilware cl200-n, fe200-n, fe300-n
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov