Shop ALLPOINTS
See all product information
Create Account
342142 Quartz Heater For Star Manufacturing
Mfr # 342142
Zoro # G004889141
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Star
Weight
0.2 lb
Length
23 in
Height
3 in
Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342142
- Zoro #
- G004889141
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Star
- Weight
- 0.2 lb
- Item
- Quartz Heater
Description
quartz heater, 208v, 540w 16-1/4" long, wire leads star holman conveyor toaster: qcs-3-1300, qcse-3-1300, rcs-3-1300